JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 3⅝ IN FLUTE L, 5 IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 3⅝ IN FLUTE L, 5 IN L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating. For light and medium-duty applications many high-speed air and electric tools. Smooth, responsive cutting at all speeds.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.375
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 3 5/8 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 3/8 in
Overall Length 5 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 150
Drill Bit Size 3/8 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 1 1/2 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 3/8 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.1127 in
Series 150
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.63
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.40
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.46
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.88
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.24
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.54
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH