JOBBER LENGTH DRILL BIT, #24 DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN LENGTH, 4XD, HSS
JOBBER LENGTH DRILL BIT, #24 DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN LENGTH, 4XD, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, 118 degree point, black finish. For tool steel, alloyed steel, carbon steels, cast iron.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.152
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length2 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.9/64 in
- Overall Length3 1/8 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Drill Diameter Tolerance+0.0000 in/-0.0007 in
- Web ThinningThinned
- Primary Material ApplicationCast Iron, Steel
- List Number150
- Drill Bit Size #24
- Measurement System Wire
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 19/32 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/8 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0457 in
- Series 150
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, P
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.68
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.18
/ EACH
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.54
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.72
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH