JOBBER LENGTH DRILL BIT, 2.9MM DRILL BIT SIZE, 33MM FLUTE L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, 2.9MM DRILL BIT SIZE, 33MM FLUTE L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General purpose, high speed steel jobber length drill bit. 118 degree point. For drilling production parts, maintenance jobs and portable drilling. Size 2.90 mm, black oxide finish.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.1142
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 33.00 mm
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 2.9 mm
Overall Length 61.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0005 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 150
Drill Bit Size 2.90 mm
Measurement System Metric
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 29/64 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 28 mm
Depth:Dia. Ratio 4xD
Drill Point Length 0.0343 mm
Series 150
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.79
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH