This jobber length drill bit is made of high speed steel and has a 17 mm diameter, 59 mm long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for DIN 340. This 1899 series jobber length drill bit has a black oxide finish, and has metric measurements. It is non-coolant through with a 184mm length. Plus it has two 125mm spiral flutes, a straight shank, and 118 Degrees conventional point.
Technical Specs
ItemJobber Length Drill Bit
Decimal Equivalent0.6693
Material - MachiningHigh Speed Steel
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length125.00 mm
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.17 mm
Overall Length184.00 mm
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsDIN 340
Drill Diameter Tolerance+0.0000 in/-0.0012 in
Web ThinningThinned
Primary Material Application ISO CodeK, N, P
Drill Bit Size17.00 mm
Measurement SystemMetric
Finish - MachiningBlack Oxide
Drill Bit Point TypeConventional Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth2 43/64 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length59 mm
Depth:Dia. Ratio4xD
Drill Point Length0.2011 mm
Series1899
Aircraft DrillNo
Sheeter DrillNo
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
List Number1899
Country of OriginUnited States
(subject to change)