!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4-5/16 IN FLUTE L, 4XD, JOBBER L

JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4-5/16 IN FLUTE L, 4XD, JOBBER L

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4-5/16 IN FLUTE L, 4XD, JOBBER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4-5/16 IN FLUTE L, 4XD, JOBBER L

JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4-5/16 IN FLUTE L, 4XD, JOBBER L

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150-44030
  • Mfr. Model # 150-44030
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1269
  • Shipping Weight 0.207 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating gives increased lubricity for longer tool life and chip flow. For use with hand, drills, drill presses, CNC machines.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.4688
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length4 5/16 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.15/32 in
  • Overall Length5 3/4 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNot Rated
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationCast Iron, Steel
  • List Number150
  • Drill Bit Size 15/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Conventional Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 1 7/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 7/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.1408 in
  • Series 150
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list