JOBBER LENGTH DRILL BIT, 1.9MM DRILL BIT SIZE, 22MM FLUTE L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, 1.9MM DRILL BIT SIZE, 22MM FLUTE L, HIGH SPEED STEEL
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 1.9 mm, black oxide finish.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.0748
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 22.00 mm
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 1 57/64 in
Overall Length 46.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 338
Drill Diameter Tolerance +0.0000 in/-0.0005 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 150
Drill Bit Size 1.90 mm
Measurement System Metric
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 19/64 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 24 mm
Depth:Dia. Ratio 4xD
Drill Point Length 0.0225 mm
Series 150
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.06
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH