JOBBER LENGTH DRILL BIT, LEFT HAND, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, HSS
JOBBER LENGTH DRILL BIT, LEFT HAND, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Left hand jobbers length drill. High speed steel construction with a 118 degree point. Bright finish.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.125
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length1 5/8 in
- Helix Angle28 Degrees
- Spiral DirectionLeft Hand
- Shank Dia.1/8 in
- Overall Length2 3/4 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNot Rated
- Drill Diameter Tolerance+0.0000 in/-0.0007 in
- Web ThinningThinned
- Primary Material ApplicationCast Iron, Steel
- List Number150L
- Drill Bit Size 1/8 in
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 1/2 in
- Cutting Direction Left Hand
- Shank Type - Machining Straight
- Shank Length 1 1/8 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0376 in
- Series 150L
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, P
- Country of Origin United States
(subject to change)
Alternate Products
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.21
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.41
/ pkg.
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.92
/ each