!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, #75 DRILL BIT SIZE, ¼ IN FLUTE L, 1 IN L, 4XD, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, #75 DRILL BIT SIZE, ¼ IN FLUTE L, 1 IN L, 4XD, HSS, BRIGHT

CLEVELAND

JOBBER LENGTH DRILL BIT, #75 DRILL BIT SIZE, ¼ IN FLUTE L, 1 IN L, 4XD, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, #75 DRILL BIT SIZE, ¼ IN FLUTE L, 1 IN L, 4XD, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, #75 DRILL BIT SIZE, ¼ IN FLUTE L, 1 IN L, 4XD, HSS, BRIGHT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.08 / EACH

EHC: EHC :
Min Qty 10 = $70.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2002-01812
  • Mfr. Model # 2002-01812
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This high-performance jobber length drill bit is made of high speed steel and has a 1/64 inch diameter, ¾ inch long shank. It is for use with aluminum, brass, bronze, copper, and meets ASME standards. This 2002 series jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a one-inch length. Plus it has two ¼ inch spiral flutes, a straight shank, and 118 Degrees conventional point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.021
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length1/4 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/64 in
  • Overall Length1 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Web ThinningThinned
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper
  • List Number2002
  • Drill Bit Size #75
  • Measurement System Wire
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Conventional Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 5/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 3/4 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0063 in
  • Series 2002
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining High Performance
  • Primary Material Application ISO Code N
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list