!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW MACHINE DRILL, RIGHT HAND, 118 ° POINT, 1/16 IN, 1-5/8 LENGTH HSS BRIGHT FINISH. #2120 SERIES

SCREW MACHINE DRILL, RIGHT HAND, 118 ° POINT, 1/16 IN, 1-5/8 LENGTH HSS BRIGHT FINISH. #2120 SERIES

CLEVELAND

SCREW MACHINE DRILL, RIGHT HAND, 118 °  POINT, 1/16 IN, 1-5/8 LENGTH HSS BRIGHT FINISH. #2120 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL, RIGHT HAND, 118 ° POINT, 1/16 IN, 1-5/8 LENGTH HSS BRIGHT FINISH. #2120 SERIES

SCREW MACHINE DRILL, RIGHT HAND, 118 ° POINT, 1/16 IN, 1-5/8 LENGTH HSS BRIGHT FINISH. #2120 SERIES

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.22 / EACH

EHC: EHC :
Min Qty 10 = $42.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2120-04376
  • Mfr. Model # 2120-04376
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1277
  • Shipping Weight 0.003 lbs

Product Details

This spiral flute screw machine drill is for use on alloyed steel, brass, carbon steels, and cast iron. This straight shank drill is 1-5/8 inches long, with a 1/16-inch bit 5/8 inch flute length and a 118 Degrees point angle. It's made from high speed steel with a bright finish.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.0625
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length5/8 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/16 in
  • Overall Length1 5/8 in
  • Drill Length ClassScrew Machine Length
  • Coolant FedNon-Coolant Through
  • Series2120
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper
  • List Number2120
  • Drill Bit Size 1/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Conventional Point
  • Number of Flutes 2
  • Maximum Drilling Depth 5/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0188 in
  • Drill Bit Grouping Individual
  • Standards ASME B94.11M-1993
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list