!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL EXTENSION, RIGHT HAND, 135 ° , HIGH SPEED STEEL, 6 IN OVERALL LENGTH

DRILL EXTENSION, RIGHT HAND, 135 ° , HIGH SPEED STEEL, 6 IN OVERALL LENGTH

CLARKSON-OSBORN

DRILL EXTENSION, RIGHT HAND, 135 ° , HIGH SPEED STEEL, 6 IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL EXTENSION, RIGHT HAND, 135 ° , HIGH SPEED STEEL, 6 IN OVERALL LENGTH

DRILL EXTENSION, RIGHT HAND, 135 ° , HIGH SPEED STEEL, 6 IN OVERALL LENGTH

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.40 / EACH

EHC: EHC :
Min Qty 12 = $124.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 12 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR64208
  • Mfr. Model # DR64208
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This drill extension is made of high speed steel and has a 0.199 inch diameter shank. This drill extension has a 135 Degrees drill bit point, with a six-inch length. Plus it has 2 7/16 inch spiral flutes, a right hand cutting direction, and a 135 Degrees drill point.

Technical Specs

  • ItemDrill Extension
  • Decimal Equivalent0.1990 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute Length2 7/16 in
  • Shank Dia.0.199 in
  • Overall Length6 in
  • Drill Bit GroupingIndividual
  • Drill Bit Size #8
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Flute Type Regular Spiral
  • Cutting Direction Right Hand
  • Shank Length 3.5625 in
  • Drill Length Class Long Aircraft
  • Material Grade - Machining High Speed Steel
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list