DRILL, CORDLESS, 12V, SUBCOMPACT, ⅜ IN CHUCK, KEYLESS, 275 IN-LB, 1500 RPM, PISTOL GRIP
DRILL, CORDLESS, 12V, SUBCOMPACT, ⅜ IN CHUCK, KEYLESS, 275 IN-LB, 1500 RPM, PISTOL GRIP
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M12 subcompact cordless drill operates on a 12V DC lithium-ion battery and measures 7¹⁹/50-inch length. It has a ⅜-inch keyless metal single-sleeve ratcheting chuck, torque ranging from 0 to 275 in-lb, a maximum speed of 1500 RPM, and a drilling capacity of ⅜-inch in steel and ⅞-inch in wood. The drill features a pistol grip.
Technical Specs
Item Cordless Drill
Brushless Motor Non-Brushless Motor
Minimum Torque 0 in-lb
Chuck Material Metal
Drill Chuck Type Keyless
Max. Speed 1,500 RPM
Variable Speed Yes
Number of Clutch Settings 18
Drilling Capacity in Wood 7/8 in
Number of Batteries Included 0
Battery Series M12(TM) REDLITHIUM(TM)
Charger Included Charger Not Included
Throttle Type Trigger
Wireless Tool Tracking No
Overall Length 7 3/8 in
Max. Torque 275 in-lb
Power Source Cordless
Torque Range 0 in-lb to 275 in-lb
Chuck Size 3/8 in
Cordless Drill Class Subcompact
Clutch Style Mechanical
Minimum Speed 400 RPM
Number of Speed Settings 2
Drilling Capacity in Steel 3/8 in
Cordless Tool Kit Contents Bare Tool
Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Voltage 12V DC
Handle Type Pistol Grip
Built-In Light Yes
Tool Weight 2.1 lb
Tool Brand Milwaukee(R)
Related Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.20
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.15
/ EACH
MILWAUKEE
Sale Price :
$31.99 / EACH
Offer ends 31 Jan 2025
Your Price
:
$116.85
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.18
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.37
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.32
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.58
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.84
/ PACKAGE
MILWAUKEE
Sale Price :
$129.99 / PACKAGE
Offer ends 31 Jan 2025
Your Price
:
$222.27
/ PACKAGE