!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT KIT, ROUND SHANK WITH FLATS, HARD CASE, SPIRAL, 25 PC, 2 MM TO 13 MM, TITANIUM

DRILL BIT KIT, ROUND SHANK WITH FLATS, HARD CASE, SPIRAL, 25 PC, 2 MM TO 13 MM, TITANIUM

MILWAUKEE

DRILL BIT KIT, ROUND SHANK WITH FLATS, HARD CASE, SPIRAL, 25 PC, 2 MM TO 13 MM, TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT KIT, ROUND SHANK WITH FLATS, HARD CASE, SPIRAL, 25 PC, 2 MM TO 13 MM, TITANIUM

DRILL BIT KIT, ROUND SHANK WITH FLATS, HARD CASE, SPIRAL, 25 PC, 2 MM TO 13 MM, TITANIUM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-4861
  • Mfr. Model # 48-89-4861
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.315 lbs

Product Details

This drill bit kit has 25 drill bits with sizes ranging from two to thirteen millimetres. They have a titanium coating and have a 1/4-inch hex shank for use with drill and impacts. The drill bits have a spiral flute with a 135-degree split point tip and a hard case is included with the drill bits.

Technical Specs

  • ItemDrill Bit Set
  • Finish - MachiningTitanium
  • Number of Drill Bits25
  • Drill Bit Point Angle135 Degrees
  • Flute TypeHelical
  • Shank Type - MachiningHex
  • Material Grade - MachiningTitanium
  • Drill Bit Size2 mm, 2.5 mm, 3 mm, 3.2 mm, 3.5 mm, 4 mm, 4.2 mm, 4.5 mm, 4.8 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 6.8 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm
  • Smallest Drill Bit Size2 mm
  • Material - Machining Titanium
  • Measurement System Metric
  • Drill Bit Sizes Included 2 mm, 2.5 mm, 3 mm, 3.2 mm, 3.5 mm, 4 mm, 4.2 mm, 4.5 mm, 4.8 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 6.8 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm
  • Drill Bit Point Type Split Point
  • Drill Bit Grouping Set
  • Includes Case
  • Primary Material Application Metal, Plastic, Wood
  • Largest Drill Bit Size 13 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list