!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL, 25 PIECES, 1 MM TO 13 MM, COBALT

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL, 25 PIECES, 1 MM TO 13 MM, COBALT

MILWAUKEE

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL, 25 PIECES, 1 MM TO 13 MM, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL, 25 PIECES, 1 MM TO 13 MM, COBALT

DRILL BIT KIT, HARD CASE, ROUND SHANK, SPIRAL, 25 PIECES, 1 MM TO 13 MM, COBALT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-89-2531
  • Mfr. Model # 48-89-2531
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.875 lbs

Product Details

This drill bit kit contains 25 drill bits with sizes ranging from one millimetre to 13 millimetres. They are made of cobalt steel and have a round shank with flats. The drill bits have a spiral flute with a 135-degree split point tip and a hard case is included with the drill bits.

Technical Specs

  • ItemDrill Bit Set
  • Finish - MachiningTitanium Nitride
  • Number of Drill Bits25
  • Drill Bit Point TypeSplit Point
  • Drill Bit GroupingSet
  • Drill Bit Case TypeCustomizable Accessory Case
  • Material Grade - MachiningCobalt
  • Drill Bit Size1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 6.8 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm
  • Smallest Drill Bit Size1 mm
  • Material - Machining Cobalt
  • Measurement System Metric
  • Drill Bit Sizes Included 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 6.8 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm
  • Flute Type Helical
  • Shank Type - Machining 3 Flats
  • Includes Case
  • Primary Material Application Stainless Steel, Cast Iron, Black Pipe, Wood, Plastics
  • Largest Drill Bit Size 13 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories