!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT SET, BLACK, GOLD, 1/16 TO 1/2 IN, 135 ° , HIGH SPEED STEEL, FRACTIONAL INCH, 235 PC

DRILL BIT SET, BLACK, GOLD, 1/16 TO 1/2 IN, 135 ° , HIGH SPEED STEEL, FRACTIONAL INCH, 235 PC

CLARKSON-OSBORN

DRILL BIT SET, BLACK, GOLD, 1/16 TO 1/2 IN, 135 ° , HIGH SPEED STEEL, FRACTIONAL INCH, 235 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT SET, BLACK, GOLD, 1/16 TO 1/2 IN, 135 ° , HIGH SPEED STEEL, FRACTIONAL INCH, 235 PC

DRILL BIT SET, BLACK, GOLD, 1/16 TO 1/2 IN, 135 ° , HIGH SPEED STEEL, FRACTIONAL INCH, 235 PC

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,088.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR06528
  • Mfr. Model # DR06528
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 459.46 lbs

Product Details

This jobber-length drill bit set is made of high speed steel. This bit set has a black and gold finish, and has fractional inch measurements. It has a 135 Degrees drill bit point. Plus it has regular spiral flutes, and a 135 Degrees drill point.

Technical Specs

  • ItemDrill Set
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits235
  • Drill Bit Point Angle135 Degrees
  • Drill Bit GroupingSet
  • Drill Bit Case TypeSteel Case
  • Material Grade - MachiningHigh Speed Steel
  • Largest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 to 1/2 in
  • Flute Type Regular Spiral
  • Series DR06
  • Includes Steel Case
  • Drill Bit Size 1/16 to 1/2 in
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list