!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 29 DRILL BITS, COBALT

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 29 DRILL BITS, COBALT

CHICAGO-LATROBE

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 29 DRILL BITS, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 29 DRILL BITS, COBALT

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 29 DRILL BITS, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.94 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF559-69853
  • Mfr. Model # 559-69853
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1277
  • Shipping Weight 5.677 lbs

Product Details

Cobalt heavy-duty screw machine length drill set. 135 degree split point. 29 piece set, 1/16-1/2 inch by 64ths.

Technical Specs

  • ItemDrill Bit Set
  • Finish - MachiningStraw
  • Number of Drill Bits29
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Depth:Dia. Ratio3xD
  • Drill Length ClassScrew Machine Length
  • Shank Dia.1/16 in to 1/2 in
  • IncludesMetal Drill Index
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Smallest Drill Bit Size0.0625 in
  • Material - Machining Cobalt, High Speed Steel
  • Measurement System Imperial
  • Drill Bit Sizes Included 1/16 to 1/2 in
  • Drill Bit Point Type Split Point
  • Number of Flutes 29
  • Spiral Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Drill Bit Case Type Metal Index
  • Standards Not Rated
  • Material Grade - Machining M42
  • Largest Drill Bit Size 0.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list