!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1898T DRILL BIT SET, RH, TIN, 1/16 TO½ IN, 118 ° , HSS, STRAIGHT SHANK, W4 B94.11M, 29 PC

1898T DRILL BIT SET, RH, TIN, 1/16 TO½ IN, 118 ° , HSS, STRAIGHT SHANK, W4 B94.11M, 29 PC

CLE-LINE

1898T DRILL BIT SET, RH, TIN, 1/16 TO½ IN, 118 ° , HSS, STRAIGHT SHANK, W4 B94.11M, 29 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1898T DRILL BIT SET, RH, TIN, 1/16 TO½ IN, 118 ° , HSS, STRAIGHT SHANK, W4 B94.11M, 29 PC

1898T DRILL BIT SET, RH, TIN, 1/16 TO½ IN, 118 ° , HSS, STRAIGHT SHANK, W4 B94.11M, 29 PC

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $412.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1898TC19211
  • Mfr. Model # C19211
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.297 lbs

Product Details

This W4 drill bit set is made of high speed steel. It includes case and sizes 1/16, ½, ¼, ⅛, 11/32, 13/32, 15/32, 3/16, 3/32, ⅜, 5/16, 5/32, 7/16, 7/32 inch, is designed for use with all materials, and meets ASME standards. This 1898T series jobber length drill bit set has a TiN finish. It is non-coolant through. Plus it has two spiral flutes, a straight shank, and 118 Degrees radial point drill point.

Technical Specs

  • ItemDrill Set
  • Finish - MachiningTiN
  • Number of Drill Bits29
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Depth:Dia. Ratio4xD
  • Drill Length ClassJobber Length
  • Series1898T
  • IncludesCase
  • Aircraft DrillNo
  • Drill Diameter Tolerance+0.0000/-0.0005 in to +0.0000/-0.0010 in
  • Web ThinningWeb-Thinned
  • Primary Material ApplicationAlloy, Carbon Steel, Cast Iron
  • Drill Bit Size1/16 to 1/2 in
  • Smallest Drill Bit Size1/16 in
  • Material - Machining High Speed Steel
  • Measurement System Imperial
  • Drill Bit Sizes Included 1/16 to 1/2 in
  • Drill Bit Point Type Radial Point
  • Number of Flutes 2
  • Spiral Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Drill Bit Case Type Metal Index
  • Standards ASME B94.11M
  • Coolant Fed Non-Coolant Through
  • Web Construction Tapered
  • Material Grade - Machining Parabolic
  • Primary Material Application ISO Code K, P
  • Largest Drill Bit Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories