!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JEU DE FORETS COURTS, FORET PLUS PETIT 1/16 PO, FORET LE PLUS GRAND 1/2 PO, ACIER RAPIDE

JEU DE FORETS COURTS, FORET PLUS PETIT 1/16 PO, FORET LE PLUS GRAND 1/2 PO, ACIER RAPIDE

DEWALT

JEU DE FORETS COURTS, FORET PLUS PETIT 1/16 PO, FORET LE PLUS GRAND 1/2 PO, ACIER RAPIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JEU DE FORETS COURTS, FORET PLUS PETIT 1/16 PO, FORET LE PLUS GRAND 1/2 PO, ACIER RAPIDE

JEU DE FORETS COURTS, FORET PLUS PETIT 1/16 PO, FORET LE PLUS GRAND 1/2 PO, ACIER RAPIDE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1167
  • Mfr. Model # DW1167
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

This heavy-duty drill bit set is made of high speed steel. It includes a touch case container, bit sizes 2 x 1/16, 5/64, 3/32, 7/64, ⅛, 9/64, 5/32, 11/64, 3/16,13/64, 7/32, 15/64, ¼, 5/16, ⅜, ½ inch, and is designed for general purpose use. This jobber length drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has 17 spiral flutes, three flats, right hand cutting direction, and a 135 Degrees split point.

Technical Specs

  • ItemDrill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits17
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Drill Length ClassJobber Length
  • Drill Bit Case TypeBox
  • StandardsNot Rated
  • Web ConstructionTapered
  • Primary Material ApplicationMetal, Plastic, Wood
  • Drill Bit Size1/16 to 1/2 in
  • Smallest Drill Bit Size1/16 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in,13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Drill Bit Point Type Split Point
  • Number of Flutes 17
  • Drill Bit Grouping Set
  • Shank Type - Machining 3 Flats
  • Includes Touch Case Container
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining Heavy Duty
  • Primary Material Application ISO Code O
  • Largest Drill Bit Size 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list