!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL BIT CASE, 1 3/4 IN HEIGHT, EPOXY BAKED FINISH, FRACTIONAL INCH SIZES, GREY

DRILL BIT CASE, 1 3/4 IN HEIGHT, EPOXY BAKED FINISH, FRACTIONAL INCH SIZES, GREY

HUOT

DRILL BIT CASE, 1 3/4 IN HEIGHT, EPOXY BAKED FINISH, FRACTIONAL INCH SIZES, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT CASE, 1 3/4 IN HEIGHT, EPOXY BAKED FINISH, FRACTIONAL INCH SIZES, GREY

DRILL BIT CASE, 1 3/4 IN HEIGHT, EPOXY BAKED FINISH, FRACTIONAL INCH SIZES, GREY

HUOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18DU62
  • Mfr. Model # 11600
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

This drill bit case is made of steel and is grey. It is designed for use with fractional inch sizes. This drill bit case features corrosion resistance, heavy gauge steel, snap-lock cover. Plus it has 4 inch width, and has a epoxy baked finish.

Technical Specs

  • ItemDrill Bit Case
  • Material - MachiningSteel
  • Overall Depth8 3/4 in
  • Number of Drawers1
  • LockableNo
  • FinishEpoxy Baked
  • Number of Compartments29
  • Holds 1/16 in to 1/2 in by 64ths
  • Overall Width 4 in
  • Overall Height 1 3/4 in
  • Colour Grey
  • Features Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
  • For Use With Fractional Inch Sizes
  • Type Taper Length

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list