!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, BRAD POINT, 4 19/32 X 5/16 IN, 5/16 IN SHANK, 2 15/16 IN TWIST, PK 3

DRILL BIT, BRAD POINT, 4 19/32 X 5/16 IN, 5/16 IN SHANK, 2 15/16 IN TWIST, PK 3

IRWIN

DRILL BIT, BRAD POINT, 4 19/32 X 5/16 IN, 5/16 IN SHANK, 2 15/16 IN TWIST, PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, BRAD POINT, 4 19/32 X 5/16 IN, 5/16 IN SHANK, 2 15/16 IN TWIST, PK 3

DRILL BIT, BRAD POINT, 4 19/32 X 5/16 IN, 5/16 IN SHANK, 2 15/16 IN TWIST, PK 3

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW49615
  • Mfr. Model # 49615
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for woodworking jobs requiring precision such as furniture making, cabinetry, and doweling, this brad point tip has spur cutting edges reducing splintering and ensuring smooth clean holes. This drill bit has a diameter of 5/16 inches with a twist length of 2 15/16 inches and a shank size of 5/16 inches for a total length of 4 19/32 inches. Pack of three.

Technical Specs

  • ItemWood Drill Bit
  • Drill Bit Size5/16 in
  • Overall Length4 19/32 in
  • Product TypeWood Drill Bit
  • Drill Style Brad Point
  • Shank Size 5/16 in
  • For Use With Cabinetry, Doweling, Furniture Making, Woodworking Applications
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list