!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
300LH DRILL BIT, LH, BRONZE, 9/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 2 11/16 IN L, M42

300LH DRILL BIT, LH, BRONZE, 9/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 2 11/16 IN L, M42

DRILLCO

300LH DRILL BIT, LH, BRONZE, 9/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 2 11/16 IN L, M42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
300LH DRILL BIT, LH, BRONZE, 9/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 2 11/16 IN L, M42

300LH DRILL BIT, LH, BRONZE, 9/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 2 11/16 IN L, M42

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.37 / EACH

EHC: EHC :
Min Qty 12 = $172.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT300LH118
  • Mfr. Model # 300LH118
  • UNSPSC # 23241635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.456 lbs

Product Details

This M42 drill bit is made of cobalt. This 300LH series screw machine length drill bit has a bronze finish, and has fractional measurements. It has a 2 11/16 inch length. Plus it has 1½ inch flutes, 3 flat shank, and left hand, and a 135 Degrees drill point.

Technical Specs

  • ItemScrew Machine Length Drill
  • Decimal Equivalent0.28125 in
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Flute Length1 1/2 in
  • Spiral DirectionLeft Hand
  • Shank Length1.1875 in
  • Drill Length ClassScrew Machine Length
  • Series300LH
  • Material Grade - MachiningM42
  • Drill Bit Size 9/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Bronze
  • Drill Bit Point Type Split Point
  • Cutting Direction Left Hand
  • Shank Type - Machining 3 Flats
  • Overall Length 2.688 in
  • Drill Bit Grouping Individual
  • Web Construction Split
  • List Number 300LH

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list