!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SST+135 DEGREE, 3/8 IN REDUCED SHANK DRILL, 9/16 IN

SST+135 DEGREE, 3/8 IN REDUCED SHANK DRILL, 9/16 IN

WALTER SURFACE TECHNOLOGIES

SST+135 DEGREE, 3/8 IN REDUCED SHANK DRILL, 9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SST+135 DEGREE, 3/8 IN REDUCED SHANK DRILL, 9/16 IN

SST+135 DEGREE, 3/8 IN REDUCED SHANK DRILL, 9/16 IN

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01R236
  • Mfr. Model # 01R236
  • UNSPSC # 27113193
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This reduced shank Silver and Deming drill bit has a 1.8125 inch long shank. It has a 6⅝ inch length. Plus it has 135 Degrees drill point.

Technical Specs

  • ItemTwist Drill
  • Finish - MachiningBronze Oxide
  • Drill Bit Size9/16 in
  • Drill Bit Point Angle135 Degrees
  • Flute Length4 13/16 in
  • Drill Bit GroupingIndividual
  • Shank Dia.0.3750 in
  • Silver & Deming DrillNo
  • Material Grade - MachiningM35
  • Material - Machining Cobalt, High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.5625 in
  • Drill Bit Point Type Split Point
  • Overall Length 6 5/8 in
  • Shank Type - Machining Reduced
  • Shank Length 1.8125 in
  • Series 01-R
  • Primary Material Application Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list