!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, 118 ° , HEX SHANK, NON-COOLANT, 4 IN FLUTE, 5 15/16 IN L, 1/2 IN DIA, COBALT STEEL

JOBBER DRILL BIT, 118 ° , HEX SHANK, NON-COOLANT, 4 IN FLUTE, 5 15/16 IN L, 1/2 IN DIA, COBALT STEEL

WALTER SURFACE TECHNOLOGIES

JOBBER DRILL BIT, 118 ° , HEX SHANK, NON-COOLANT, 4 IN FLUTE, 5 15/16 IN L, 1/2 IN DIA, COBALT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, 118 ° , HEX SHANK, NON-COOLANT, 4 IN FLUTE, 5 15/16 IN L, 1/2 IN DIA, COBALT STEEL

JOBBER DRILL BIT, 118 ° , HEX SHANK, NON-COOLANT, 4 IN FLUTE, 5 15/16 IN L, 1/2 IN DIA, COBALT STEEL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.49 / each

EHC: EHC :
Min Qty 6 = $170.94

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01A032A
  • Mfr. Model # 01A032A
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This non-coolant through jobber drill bit features a hex shank, two spiral flutes, and a 118 Degrees point angle. It has a flute length of four inches, an overall length of 5 15/16 inches, and a diameter of 1/2 inches. This drill bit is made of cobalt steel.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.5000 in
  • Material - MachiningCobalt
  • Drill Bit Point Angle118 Degrees
  • Number of Coolant Holes0
  • Number of Flutes2
  • Cutting DirectionRight Hand
  • Shank Dia.1/2 in
  • Overall Length5 15/16 in
  • Drill Length ClassJobber Length
  • StandardsDIN 338
  • Primary Material ApplicationAluminum, Mild Steel, Non-Ferrous Metal, Thin Gauge Metal
  • Drill Bit Size 1/2 in
  • Measurement System Fractional Inch
  • Finish - Machining Special Bronze SST
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 4 in
  • Shank Type - Machining 6 Flats
  • Shank Length 1 15/16 in
  • Depth:Dia. Ratio 2.5xD
  • Drill Bit Grouping Individual
  • Web Construction Tapered
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list