DRILL BIT, RIGHT HAND, 118 ° , O, HIGH SPEED STEEL, 4.5 IN OVERALL LENGTH
DRILL BIT, RIGHT HAND, 118 ° , O, HIGH SPEED STEEL, 4.5 IN OVERALL LENGTH
SOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drill bit is made of high speed steel. This jobber length drill bit has a 118 Degrees drill bit point, with a 4½ inch length. Plus it has right hand cutting direction, and 118 Degrees standard point drill point.
Technical Specs
Item Drill Bit
Decimal Equivalent 0.316 in
Finish - Machining Black Oxide
Drill Bit Point Type Standard
Flute Type Spiral Flute
Cutting Direction Right Hand
Shank Length 1.3125 in
Drill Length Class Jobber Length
Drill Bit Size O
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Length 3.1875 in
Shank Type - Machining Straight
Overall Length 4.5 in
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.67
/ EACH