!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX SHANK DRILL BIT, 17/64 IN DRILL BIT SIZE, 2 22/25 IN FLUTE L, 4 3/25 IN L

HEX SHANK DRILL BIT, 17/64 IN DRILL BIT SIZE, 2 22/25 IN FLUTE L, 4 3/25 IN L

DEWALT

HEX SHANK DRILL BIT, 17/64 IN DRILL BIT SIZE, 2 22/25 IN FLUTE L, 4 3/25 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX SHANK DRILL BIT, 17/64 IN DRILL BIT SIZE, 2 22/25 IN FLUTE L, 4 3/25 IN L

HEX SHANK DRILL BIT, 17/64 IN DRILL BIT SIZE, 2 22/25 IN FLUTE L, 4 3/25 IN L

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1917
  • Mfr. Model # DW1917
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This drill bit is made of high speed steel and has a 17/64 inch diameter shank. It is designed for general purpose use, including light gauge metal, plastics, steel, wood. This jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 4⅛ inch length. Plus it has 2⅞ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.2656 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Maximum Drilling Depth2 22/25 in
  • Shank Type - MachiningStraight
  • Shank Length1 12/49 in
  • Depth:Dia. Ratio11xD
  • Drill Bit GroupingIndividual
  • Web ConstructionTapered
  • Drill Bit Size 17/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Gold Ferrous
  • Drill Bit Point Type Pilot Point
  • Number of Coolant Holes 0
  • Flute Length 2 7/8 in
  • Cutting Direction Right Hand
  • Shank Dia. 17/64 in
  • Overall Length 4 3/25 in
  • Drill Length Class Jobber Length
  • Standards Not Rated
  • Primary Material Application Metal, Plastic, Wood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list