Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
REDUCED SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 3 IN FLUTE L, 6 IN L
REDUCED SHANK DRILL BIT, ¾ IN DRILL BIT SIZE, 3 IN FLUTE L, 6 IN L
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reduced shank Silver and Deming drill bit has a 0.3750 inch diameter shank. It has a six-inch length, plus it has three-inch flutes, and a 135 Degrees drill point.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 3/4 in
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 3 in
Spiral Direction Right Hand
Depth:Dia. Ratio 4xD
Shank Type - Machining Reduced
Shank Length 3 in
Standards Not Rated
Web Construction Tapered
Primary Material Application ISO Code P
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.7500 in
Drill Bit Point Type Split Point
Flute Length 3 in
Cutting Direction Right Hand
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 0.3750 in
Silver & Deming Drill No
Coolant Fed Non-Coolant Through
Primary Material Application Steel
Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All