300LH DRILL BIT, LH, BRONZE, 3/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 1.75 IN L, 1 IN SHANK
300LH DRILL BIT, LH, BRONZE, 3/32 IN, 135 ° , COBALT, 3 FLAT SHANK, 1.75 IN L, 1 IN SHANK
DRILLCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M42 drill bit is made of cobalt and has a one-inch long shank. This 300LH series screw machine length drill bit has a bronze finish, and has fractional measurements. It has a 1¾ inch length. Plus it has ¾ inch flutes, 3 flat shank, and left hand, and a 135 Degrees drill point.
Technical Specs
Item Screw Machine Length Drill
Decimal Equivalent 0.0938 in
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Flute Length 3/4 in
Spiral Direction Left Hand
Shank Length 1 in
Drill Length Class Screw Machine Length
Series 300LH
Material Grade - Machining M42
Drill Bit Size 3/32 in
Measurement System Fractional Inch
Finish - Machining Bronze
Drill Bit Point Type Split Point
Cutting Direction Left Hand
Shank Type - Machining 3 Flats
Overall Length 1.75 in
Drill Bit Grouping Individual
Web Construction Split
List Number 300LH