DRIFT PIN, NON-SPARKING, 13/16 IN TIP SIZE, HEXAGON, 1 5/16 IN SHANK W, 8 IN OVERALL L
DRIFT PIN, NON-SPARKING, 13/16 IN TIP SIZE, HEXAGON, 1 5/16 IN SHANK W, 8 IN OVERALL L
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This drift pin has a length of 8 inch, plus it weighs 2.2 pounds and is not insulated. It meets the standards for ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of aluminum bronze, has a metric/SAE measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a plain grip.
Technical Specs
Item Drift Pin
Punch Type Drift Pin Punch
Tip Type Flat
Shank Width 1 5/16 in
Hole Diameter 13/16 in
Container Type None
Measurement Type Metric, SAE
Tether Ready Not Tether Ready
Corrosion-Resistant Corrosion-Resistant
Material Aluminum Bronze
Non-Sparking Non-Sparking
Weight 2.2 lb
Automatic Not Automatic
Tip Size 13/16 in
Shank Shape Hexagon
Grip Style Plain
Overall Length 8 in
Includes Striking Cap Striking Cap Not Included
Includes Handguard Handguard Not Included
Includes Handle Handle Not Included
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Standards ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Country of Origin United States
(subject to change)