!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASCADES PRO TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, OIL/GREASE, 6 PK

CASCADES PRO TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, OIL/GREASE, 6 PK

CASCADES PRO

CASCADES PRO TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, OIL/GREASE, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CASCADES PRO TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, OIL/GREASE, 6 PK

CASCADES PRO TUFF-JOB SERIES DISPOSABLE WIPES, WHITE, PAPER, OIL/GREASE, 6 PK

CASCADES PRO

Clearance Price :
$56.19 / CASE of 6

Your Price : $224.77 / CASE of 6

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGW411
  • Mfr. Model # W411
  • UNSPSC # 14110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Product Details

This white Cascades PRO Tuff-Job series disposable wipes is made of paper, features durable. Plus it is designed for use with the following applications: oil and grease.

Technical Specs

  • ItemDisposable Wipes
  • Dispensing FormCentrepull Roll
  • Absorbency LevelHeavy
  • MaterialPaper
  • Sheet Width8 in
  • Ply1
  • FeaturesDurable
  • Wipe Type Industrial Cleaning
  • Product Series Cascades PRO Tuff-Job(R)
  • Colour White
  • Sheet Length 13 in
  • Number of Sheets 369
  • Primary Cleaning Application Oil and Grease
  • Sheet Size 13 in x 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list