!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAWER T-BOX 1 DEEP

DRAWER T-BOX 1 DEEP

DEWALT

DRAWER T-BOX 1 DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWER T-BOX 1 DEEP

DRAWER T-BOX 1 DEEP

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STTDWST17803
  • Mfr. Model # DWST17803
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 280
  • Shipping Weight 8.4 lbs

Product Details

Removable covered cups for organization of small parts & accessories. Removable dividers for organization of drills & bits. Ball bearing slides reliable for heavy-duty loads. Bi-material handle on top of each unit for easy & comfortable lifting. Heavy-duty metal latches for rust resistance.

Technical Specs

  • ItemTool Box
  • Overall Depth12 1/4 in
  • Overall Width16 3/4 in
  • ColourBlack
  • Number of Compartments2
  • Closure TypeClasp
  • Drawer Slide TypeBall Bearing
  • Handle Grip StylePlastic Coated
  • Includes(2) Large Removable Storage Cups, (4) Small Removable Storage Cups
  • Includes KeysNo
  • Load Capacity per Drawer16.5 lb
  • Number of Dividers2
  • Number of Handles1
  • Number of Trays0
  • StackableYes
  • Total Storage Capacity225 cu in
  • Material Plastic
  • Overall Height 6 7/8 in
  • Locking System None
  • Includes Drawers Yes
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Features All Units can Stack on Top of the Other, Connected With Durable Side Latch, Ball Bearing Slides Reliable for Heavy Duty Loads, Bi-Material Handle on Top of Each Unit for Easy and Comfortable Lifting, Flexible Platform Allows Different Combinations, Heavy Duty Metal Latch for Rust Resistance, Removable Covered Cups for Organization of Small Parts and Accessories
  • Handle Type Folding Top
  • Includes Casters No
  • Interior Dimensions 10 in W x 10 in D x 3 7/8 in H
  • Number of Boxes 1
  • Number of Drawers 1
  • Number of Keys Included 0
  • Series Tstak
  • Total Load Capacity 16.5 lb
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list