DRAWER BIN CABINET, 33¾ IN X 12¼ IN X 17¾ IN, 30 DRAWERS, STACKABLE, STEEL, GREY
DRAWER BIN CABINET, 33¾ IN X 12¼ IN X 17¾ IN, 30 DRAWERS, STACKABLE, STEEL, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fastener storage, drawer cabinet, 12 inches deep, 9 sections, stackable, positive stop do drawers can not be pulled out accidentally.
Technical Specs
- ItemDrawer Bin Cabinet
- Cabinet MaterialSteel
- Drawer MaterialSteel
- Number of Dividers60
- Overall Depth12 1/4 in
- Overall Width33 3/4 in
- Divider Adjustment Increments1 in
- Cabinet FinishPowder Coated
- Drawer Depth11 1/4 in
- Drawer Height3 3/16 in
- Frame AssembledAssembled
- Includes DividersDividers Included
- Cabinet Colour Grey
- Drawer Colour Grey
- ESD Conductive Not ESD Conductive
- Number of Drawers 30
- Overall Height 17 3/4 in
- Stackable Stackable
- Adjustable Dividers Adjustable Dividers
- Cabinet Storage Components Drawers
- Drawer Handle Type Full Width
- Drawer Width 5 1/2 in
- Includes (2) Dividers Per Drawer
- Method of Construction Welded
- Country of Origin United States
(subject to change)
Alternate Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$373.17
/ each
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$370.05
/ each
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$619.33
/ each
Related Products
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$176.83
/ each
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.71
/ each