!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAWER BIN CABINET, 17¾ IN X 7 IN X 9¾ IN, 13 DRAWERS, STACKABLE, POLYSTYRENE, BLACK

DRAWER BIN CABINET, 17¾ IN X 7 IN X 9¾ IN, 13 DRAWERS, STACKABLE, POLYSTYRENE, BLACK

WESTWARD

DRAWER BIN CABINET, 17¾ IN X 7 IN X 9¾ IN, 13 DRAWERS, STACKABLE, POLYSTYRENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAWER BIN CABINET, 17¾ IN X 7 IN X 9¾ IN, 13 DRAWERS, STACKABLE, POLYSTYRENE, BLACK

DRAWER BIN CABINET, 17¾ IN X 7 IN X 9¾ IN, 13 DRAWERS, STACKABLE, POLYSTYRENE, BLACK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31TT94
  • Mfr. Model # 31TT94
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

This drawer bin cabinet measures 17 3/4 inch width x 9 3/4 inch height x 7 inch depth and is black. It includes 4 rubber pads, label and is made out of polystyrene. In addition, it has 13 drawers, a 8.8-pound load capacity, a pull handle.

Technical Specs

  • ItemDrawer Bin Cabinet
  • Cabinet MaterialPolystyrene
  • Drawer MaterialPolystyrene
  • Number of Dividers10
  • Overall Depth7 in
  • Overall Width17 3/4 in
  • Divider Adjustment Increments3/16 in
  • Cabinet Storage ComponentsDrawers
  • Drawer Handle TypePull
  • Drawer Width3 1/2 in, 8 3/4 in
  • Includes(4) Rubber Pads, Label
  • Maximum Number of Stacked Cabinets2
  • Mounting Hole Diameter3/8 in
  • Number of Columns3
  • Number of Rows5
  • Cabinet Colour Black
  • Drawer Colour Clear
  • ESD Conductive Not ESD Conductive
  • Number of Drawers 13
  • Overall Height 9 3/4 in
  • Stackable Stackable
  • Adjustable Dividers Adjustable Dividers
  • Drawer Depth 6 1/4 in
  • Drawer Height 1 1/2 in, 3 5/16 in
  • Frame Assembled Assembled
  • Includes Dividers Dividers Included
  • Method of Construction Plastic Injection
  • Mounting Location Wall
  • Number of Mounting Holes 2
  • Overall Load Capacity 8.8 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list