KNOCK-DOWN STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL/85 GAL CNTNR CAP 
				KNOCK-DOWN STEEL-FRAME DRUM HAND TRUCK, FOR 30 GAL/55 GAL/85 GAL CNTNR CAP 
				
				
					
					WESCO 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
				
				
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This draining drum truck measures 24 1/2 inch width x 60 inch height x 17 1/2 inch depth and is orange with a powder-coated finish/coating. It includes axle, base, chime hook, frame, handle, hardware, kickstand, toe or feet, and it is made out of steel. In addition, it has a 1,000-pound load capacity, a dual handle, weighs 78 pounds. It also features all parts removable and interchangeable.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Draining Drum Truck  
						
					
				
					
						
							Assembled Unassembled  
						
					
				
					
						
							For Container Material Plastic  
						
					
				
					
						
							Wheel Dia. 10 in  
						
					
				
					
						
							Wheel/Tread Material Polyurethane  
						
					
				
					
						
							Caster/Wheel Configuration (2) Axle-Mounted  
						
					
				
					
						
							Brake Type No Caster Brake  
						
					
				
					
						
							Frame Gauge 8 ga  
						
					
				
					
						
							Frame Type Flat Back  
						
					
				
					
						
							Handle Type Dual  
						
					
				
					
						
							Nose Plate Material Steel  
						
					
				
					
						
							Nose Plate Type Prong  
						
					
				
					
						
							Includes Foot Assist With Foot Assist  
						
					
				
					
						
							Number of Rim Catches 1  
						
					
				
					
						
							Operation Manual  
						
					
				
					
						
							Overall Height 60 in  
						
					
				
					
						
							Weight 78 lb  
						
					
				
					
						
							Features All Parts Removable and Interchangeable  
						
					
				
					
						
							Hub Position Centre Mount  
						
					
				
					
						
							Wheel Width 2 1/2 in  
						
					
				
			 
			
			
				
					
						
							Load Capacity  1,000 lb  
						
					
				
					
						
							For Cntnr Cap  30 gal, 55 gal, 85 gal  
						
					
				
					
						
							For Maximum Container Diameter  40 in  
						
					
				
					
						
							Wheel Type  Tread on Core  
						
					
				
					
						
							Wheel Bearings  Roller  
						
					
				
					
						
							Non-Marking Axle-Mounted Wheels  Non-Marking Axle-Mounted Wheels  
						
					
				
					
						
							Frame Finish  Powder Coated  
						
					
				
					
						
							Frame Material  Steel  
						
					
				
					
						
							Handle Height  60 in  
						
					
				
					
						
							Colour  Orange  
						
					
				
					
						
							Nose Plate Profile  Beveled  
						
					
				
					
						
							Includes  Axle, Base, Chime Hook, Frame, Handle, Hardware, Kickstand, Toe or Feet,  
						
					
				
					
						
							Includes Stair Climber  Without Stair Climber  
						
					
				
					
						
							Rim Catch Type  Adjustable  
						
					
				
					
						
							Overall Depth  17 1/2 in  
						
					
				
					
						
							Overall Width  24 1/2 in  
						
					
				
					
						
							Axle Dia.  7/8 in  
						
					
				
					
						
							For Surface Type  Hard Surface  
						
					
				
					
						
							Securing Mechanism  Belt  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)