!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, GEL

EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, GEL

3M

EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, GEL

EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, GEL

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100076723
  • Mfr. Model # 7100076723
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This DP420 epoxy adhesive is Off-White and comes in a dual-cartridge. It meets the standards for UL 94 HB. This epoxy adhesive features environmental resistance, high peel strength and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of 20 minutes and has a tensile strength of 4,500 psi. It is not water-resistant.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage320 sq ft/gal
  • Cured ColourOff-White
  • For Use WithApplicator, Mixing Tip
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content Weight0 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature80 Degrees F
  • Resin TypeEpoxy
  • Shear Strength3,500 psi
  • Total Volume50 mL
  • Minimum Viscosity8,000 cP
  • Primary ApplicationsGeneral Purpose
  • Tensile Strength4,500 psi
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • Features Environmental Resistance, High Peel Strength
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
  • VOC Content Weight Percentage 0
  • Working Time 20 min
  • Maximum Performance Temperature 180 Degrees F
  • Series DP420
  • Standards UL 94 HB
  • Maximum Viscosity 50,000 cP
  • Non-Sagging No
  • Full Cure Time 24 hr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list