!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,098 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,098 CFM

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,098 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,098 CFM

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,098 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,297.08 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN52CD42
  • Mfr. Model # 52CD42
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1875
  • Shipping Weight 40.0 lbs

Product Details

This centrifugal downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features high-efficiency brushless DC motor, NEMA 1 junction box located in motor enclosure and measures 24⅜ inch width, 25½ inch height, 24⅜ inch length, and it is not speed controllable. This centrifugal downblast roof exhaust fan has one phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, and 24⅜ inch diameter, and ½ horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyAssembled
  • Base Length22 in
  • Base ShapeSquare
  • Phase1
  • Exhaust Airflow @ 0.000 in SP1,098 cfm
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes Drive PackageDrive Package Included
  • Mounting LocationRoof
  • Exhaust Airflow @ 0.500 in SP1,008 cfm
  • Housing MaterialAluminum
  • Motor EnclosureOpen Dripproof
  • Overall Diameter24 3/8 in
  • Overall Length24 3/8 in
  • Airflow @ 0.000 in SP1,098 cfm
  • Brake Horsepower7/100 hp
  • Compatible Speed Control43Y140
  • Cutout Length14.5 in
  • Damper Size15 x 15 in
  • FeaturesHigh-Efficiency Brushless DC Motor, NEMA 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available
  • Housing Length24.4 in
  • Housing Width24.4 in
  • Maximum Ambient Temperature130 Degrees F
  • Maximum Inlet Air Temperature130 Degrees F
  • Mounting OrientationVertical
  • Propeller Shaft Diameter1/2 in
  • Speed ControllableSpeed Controllable
  • Drive Type Direct Drive
  • Wheel Diameter 11 in
  • Base Width 22 in
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/2 hp
  • For High-Static Pressure Applications For High-Static Pressure Applications
  • For Air Type Clean Air
  • Includes Motor Motor Included
  • Maximum Static Pressure 2 1/4 in wc
  • Wheel Material Aluminum
  • Number of Speeds Variable
  • Standards AMCA Sound and Air, UL/cUL 705
  • Overall Height 25 1/2 in
  • Overall Width 24 3/8 in
  • Base Height 1 3/4 in
  • Compatible Curb Manufacturer Part Number 2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
  • Current 6.9 A
  • Cutout Size 14.5 in L x 14.5 in W
  • Electrical Connection Power Cord
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 2,500 RPM
  • Motor Type Electronically Commutated
  • Mount Type Roof Curb
  • Sound Level Fan RPM 1300: 6.7 sones @ 0.000 in SP and 5 ft, 6.2 sones @ 0.125 in SP and 5 ft, 5.8 sones @ 0.250 in SP and 5 ft, 5.5 sones @ 0.375 in SP and 5 ft, 5.3 sones @ 0.500 in SP and 5 ft, 5.0 sones @ 0.625 in SP and 5 ft, Fan RPM 1725: 11.5 sones @ 0.000 in SP and 5 ft, 11.1 sones @ 0.125 in SP and 5 ft, 10.7 sones @ 0.250 in SP and 5 ft, 10.6 sones @ 0.375 in SP and 5 ft, 10.7 sones @ 0.500 in SP and 5 ft, 10.6 sones @ 0.625 in SP and 5 ft, 10.1 sones @ 0.750 in SP and 5 ft, 9.9 sones @ 0.875 in SP and 5 ft, 10.1 sones @ 1.000 in SP and 5 ft, Fan RPM 2500: 17.8 sones @ sones @ 0.000 in SP and 5 ft, 17.5 sones @ 0.125 in SP and 5 ft, 17.3 sones @ 0.250 in SP and 5 ft, 17.1 sones @ 0.375 in SP and 5 ft, 16.9 sones @ 0.500 in SP and 5 ft, 16.7 sones @ 0.625 in SP and 5 ft, 16.5 sones @ 0.750 in SP and 5 ft, 16.1 sones @ 0.875 in SP and 5 ft, 15.9 sones @ 1.000 in SP and 5 ft, 15.6 sones @ 1.250 in SP and 5 ft, 14.8 sones @ 1.500 in SP and 5 ft, 15.2 sones @ 1.750 in SP and 5 ft, 15.7 sones @ 2.000 in SP and 5 ft, 16.8 sones @ 2.250 in SP and 5 ft
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list