!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 13 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 13 IN WHEEL, CLEAN AIR

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 13 IN WHEEL, CLEAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 13 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 13 IN WHEEL, CLEAN AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $679.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN16D540
  • Mfr. Model # 16D540
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • ItemExhaust Fan
  • AssemblyUnassembled
  • Wheel Diameter13 in
  • Base Length19 in
  • Base ShapeSquare
  • Maximum Airflow2,093 cfm
  • Minimum Motor Horsepower1/4 hp
  • Maximum Motor Speed1,725 RPM
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • For Air TypeClean Air
  • Housing MaterialAluminum
  • Overall Height26 5/8 in
  • Overall Width24 7/8 in
  • Includes MotorWithout Motor
  • Base Height1.8 in
  • Brake Horsepower13/50 hp
  • Cutout Length14.5 in
  • Damper Size12 in x 12 in
  • FeaturesFresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,725 RPM
  • Mount TypeRoof Curb
  • Number of Speeds1
  • Resistance PropertiesWeather Resistant
  • Sound LevelFan RPM 1,395: 12.5 sones @ 0.000 in SP and 5 ft, 12.4 sones @ 0.125 in SP and 5 ft, 12.3 sones @ 0.250 in SP and 5 ft, 12.2 sones @ 0.375 in SP and 5 ft, 12.0 sones @ 0.500 in SP and 5 ft, 11.7 sones @ 0.625 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 11.4 sones @ 0.875 in SP and 5 ft, 11.3 sones 1.000 in SP and 5 ft, Fan RPM 1,550: 14.6 sones @ 0.000 in SP and 5 ft, 14.5 sones @ 0.125 in SP, 14.3 sones @ 0.250 in SP and 5 ft, 14.2 sones @ 0.375 in SP and 5 ft, 14.0 sones @ 0.500 in SP and 5 ft, 13.8 sones @ 0.625 in SP and 5 ft, 13.5 sones @ 0.750 in SP and 5 ft, 13.0 sones @ 0.875 in SP and 5 ft, 12.9 sones @ 1.000 in SP and 5 ft, 12.4 sones @ 1.250 in SP and 5 ft, Fan RPM 1,725: 17.4 sones @ 0.000 in SP and 5 ft, 17.2 sones @ 0.125 in SP and 5 ft, 17.0 sones @ 0.250 in SP and 5 ft, 16.8 sones @ 0.375 in SP and 5 ft, 16.7 sones @ 0.500 in SP and 5 ft, 16.4 sones @ 0.625 in SP and 5 ft, 16.2 sones @ 0.750 in SP and 5 ft, 16.0 sones @ 0.875 in SP and 5 ft, 15.5 sones @ 1.000 in SP and 5 ft, 14.9 sones @ 1.250 in SP and 5 ft, 14.0 sones @ 1.500 in SP and 5 ft
  • Speed ControllableNot Speed Controllable
  • Drive Type Belt Drive
  • Mounting Location Roof
  • Base Diameter Not Applicable
  • Base Width 19 in
  • Minimum Airflow 907 cfm
  • Maximum Motor Horsepower 1/2 hp
  • Minimum Motor Speed 1,395 RPM
  • Maximum Static Pressure 1 1/2 in wc
  • Standards AMCA Sound and Air, UL/cUL 705
  • Wheel Material Aluminum
  • Overall Diameter 24 3/8 in
  • Overall Length 24 3/8 in
  • Includes Drive Package Drive Package Not Included
  • Application Industrial and Commercial Buildings
  • Bearing Type Sealed Pillow Block
  • Compatible Curb Manufacturer Part Number 2RB75, 2ZV82
  • Cutout Size 14.5 in L x 14.5 in W
  • Electrical Connection Power Cord
  • Housing Length 24.4 in
  • Housing Width 24.4 in
  • Maximum Ambient Temperature 180 Degrees F
  • Maximum Inlet Air Temperature 180 Degrees F
  • Noise Level @ 0.000 in SP @ 5 ft 12.5 sones
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Bird Screen, Wind Band
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list