This double wye meets the standards for ASTM D2661, F1498, D3311, D3965, has a length of 8⅛ inch, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is black, has an operating temperature of -20 Degrees to 140 Degrees F and is made of ABS. In addition, it is a double wye and is Schedule 40.
Technical Specs
ItemDouble Wye
Specific Fitting ShapeDouble Wye
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size4 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size4 in
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size4 in
Fitting Side C TypeSocket
Fitting Side D Nominal Pipe Size4 in
Fitting Side D TypeSocket
For Pipe Outside Diameter4 1/2 in
Maximum Operating PressureGravity Flow
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourBlack
StandardsASTM D2661, F1498, D3311, D3965
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialABS
For Pipe Schedule40
Fitting Side A GenderFemale
Fitting Side A Outside Diameter5 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter5 in
Fitting Side C GenderFemale
Fitting Side C Outside Diameter5 in
Fitting Side D GenderFemale
Includes SealSeal Not Included
Overall Length8 1/8 in
Temp. Range-20 Degrees to 140 Degrees F
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeWye
Country of OriginUnited States
(subject to change)