DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, 1 IN X 10 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK
DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, 1 IN X 10 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 25-pack of FTS double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair. This indoor/outdoor double-sided foam tape shape has a tensile strength of 85 lb/in with a temperature range of 20 Degrees to 210 Degrees F, and a thickness of 1/16 inches.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape Shapes
Series FTS
Imperial Tape Width 1 in
Metric Width 254 mm
Maximum Tape Performance Temperature 210 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Adhesion to Steel 90 oz/in
Liner Included Yes
Standards Not Rated
Tape Backing Material Polyethylene Foam
Tape Colour White
Brand and Series TapeCase FTS
Tape Type Double-Sided Foam Tape Shapes
Tape Brand TapeCase
Imperial Tape Length 10 in
Metric Tape Length 25.4 mm
Minimum Tape Performance Temperature 20 Degrees F
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
Product Form Strip
Tape Thickness 1/16 in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Tensile Strength 85 lb/in
Country of Origin United States
(subject to change)
Alternate Products
TAPECASE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.20
/ PKG