!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, TRANSPARENT, 2 IN X 8 ¼ YD, 8.5 MIL, POLYESTER FILM, ACRYLIC, 20 ° TO 120 ° F

FILM TAPE, TRANSPARENT, 2 IN X 8 ¼ YD, 8.5 MIL, POLYESTER FILM, ACRYLIC, 20 ° TO 120 ° F

APPROVED VENDOR

FILM TAPE, TRANSPARENT, 2 IN X 8 ¼ YD, 8.5 MIL, POLYESTER FILM, ACRYLIC, 20 °  TO 120 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, TRANSPARENT, 2 IN X 8 ¼ YD, 8.5 MIL, POLYESTER FILM, ACRYLIC, 20 ° TO 120 ° F

FILM TAPE, TRANSPARENT, 2 IN X 8 ¼ YD, 8.5 MIL, POLYESTER FILM, ACRYLIC, 20 ° TO 120 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K27
  • Mfr. Model # TC469-2" X 25FT
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This one-pack of TC469 film tape is clear. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This double-sided splicing tape is for use both indoors and outdoors with a temperature range of 20 Degrees to 120 Degrees F, and a thickness of 8.5 mil.

Technical Specs

  • ItemFilm Tape
  • Tape Sub-TypeDouble-Sided Polyester Film Splicing Tape
  • SeriesTC469
  • Imperial Tape Width2 in
  • Metric Width50.8 mm
  • Maximum Tape Performance Temperature120 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
  • Adhesion to Steel136 oz/in
  • Tape Adhesive FormatDouble-Sided
  • Tape Backing MaterialPolyester Film
  • Tape ColourClear
  • Tape Type Double-Sided Splicing Tape
  • Tape Brand Approved Vendor
  • Imperial Tape Length 8 1/4 yd
  • Metric Tape Length 7.6 m
  • Minimum Tape Performance Temperature 20 Degrees F
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 8.5 mil
  • Liner Included Yes
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Brand and Series TapeCase TC469
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list