!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, TRANSPARENT, 1⅞ IN X 54¾ YARD, 3.5 MIL, POLYESTER FILM, ACRYLIC, 24 PK

FILM TAPE, TRANSPARENT, 1⅞ IN X 54¾ YARD, 3.5 MIL, POLYESTER FILM, ACRYLIC, 24 PK

APPROVED VENDOR

FILM TAPE, TRANSPARENT, 1⅞ IN X 54¾ YARD, 3.5 MIL, POLYESTER FILM, ACRYLIC, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, TRANSPARENT, 1⅞ IN X 54¾ YARD, 3.5 MIL, POLYESTER FILM, ACRYLIC, 24 PK

FILM TAPE, TRANSPARENT, 1⅞ IN X 54¾ YARD, 3.5 MIL, POLYESTER FILM, ACRYLIC, 24 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,104.41 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K28
  • Mfr. Model # TC5210-48MM X 50M-24PK
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Product Details

This 24-pack of TC5210 film tape is clear. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This double-sided splicing tape is for use both indoors and outdoors with a temperature range of 40 Degrees to 240 Degrees F, and a thickness of 3.5 mil.

Technical Specs

  • ItemFilm Tape
  • Tape Sub-TypeDouble-Sided Polyester Film Splicing Tape
  • SeriesTC5210
  • Imperial Tape Width1 7/8 in
  • Metric Width48 mm
  • Maximum Tape Performance Temperature240 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel44 oz/in
  • Tape Adhesive FormatDouble-Sided
  • Tape Backing MaterialPolyester Film
  • Tape ColourClear
  • Tape Type Double-Sided Splicing Tape
  • Tape Brand Approved Vendor
  • Imperial Tape Length 54 3/4 yd
  • Metric Tape Length 50 m
  • Minimum Tape Performance Temperature 40 Degrees F
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 3.5 mil
  • Liner Included Yes
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Brand and Series TapeCase TC5210
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list