DOUBLE-SIDED SPLICING TAPE, WHITE, 1 IN X 36 YD, 6 MIL THICK, PAPER, RUBBER, 36 PK
DOUBLE-SIDED SPLICING TAPE, WHITE, 1 IN X 36 YD, 6 MIL THICK, PAPER, RUBBER, 36 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 36-pack of TC399 double-sided splicing tape is white. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This double-sided splicing tape, double-sided splicing tape is for indoor use and has a tensile strength of 16 lb/in with a temperature range of 60 Degrees to 120 Degrees F, and a thickness of 6 mil.
Technical Specs
Item Double-Sided Splicing Tape
Tape Sub-Type Double-Sided Paper Splicing Tape
Series TC399
Imperial Tape Width 1 in
Metric Width 25.4 mm
Maximum Tape Performance Temperature 120 Degrees F
Environment Indoor
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Wood
Adhesion to Steel 80 oz/in
Tape Adhesive Format Double-Sided
Tape Backing Material Paper
Tape Colour White
Tape Elongation 50%
Tape Type Double-Sided Splicing Tape
Tape Brand Approved Vendor
Imperial Tape Length 36 yd
Metric Tape Length 32.91 m
Minimum Tape Performance Temperature 60 Degrees F
Common Industry Assembly & Manufacturing, General Maintenance & Repair
Product Form Continuous Roll
Tape Thickness 6 mil
Liner Included Yes
Tape Adhesive Material Rubber
Tape Backing Construction Paper
Tape Tensile Strength 16 lb/in
Brand and Series TapeCase TC399
Country of Origin United States
(subject to change)