!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, WHITE, 2 IN X 25 YD, 9.3 MIL THICK, POLYESTER FILM, RUBBER, UP TO 140 ° F

FILM TAPE, WHITE, 2 IN X 25 YD, 9.3 MIL THICK, POLYESTER FILM, RUBBER, UP TO 140 ° F

APPROVED VENDOR

FILM TAPE, WHITE, 2 IN X 25 YD, 9.3 MIL THICK, POLYESTER FILM, RUBBER, UP TO 140 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, WHITE, 2 IN X 25 YD, 9.3 MIL THICK, POLYESTER FILM, RUBBER, UP TO 140 ° F

FILM TAPE, WHITE, 2 IN X 25 YD, 9.3 MIL THICK, POLYESTER FILM, RUBBER, UP TO 140 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K33
  • Mfr. Model # TC6336-2" X 75FT
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

This one-pack of TC6336 film tape is white. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This double-sided splicing tape is for indoor use and has a tensile strength of 18 lb/in with a temperature range of 0 Degrees to 140 Degrees F, and a thickness of 9.3 mil.

Technical Specs

  • ItemFilm Tape
  • Tape Sub-TypeDouble-Sided Polyester Film Splicing Tape
  • SeriesTC6336
  • Imperial Tape Width2 in
  • Metric Width50.8 mm
  • Common IndustryAssembly & Manufacturing, General Maintenance & Repair
  • Product FormContinuous Roll
  • Tape Thickness9.3 mil
  • Liner IncludedYes
  • Tape Adhesive MaterialRubber
  • Tape Backing ConstructionFilm
  • Tape Tensile Strength18 lb/in
  • Brand and SeriesTapeCase TC6336
  • Tape Type Double-Sided Splicing Tape
  • Tape Brand Approved Vendor
  • Imperial Tape Length 25 yd
  • Metric Tape Length 22.9 m
  • Maximum Tape Performance Temperature 140 Degrees F
  • Environment Indoor
  • Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel 98 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Polyester Film
  • Tape Colour White
  • Tape Elongation 15%
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list