!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE,1 IN X 18 YD,GREY

DOUBLE-SIDED FOAM TAPE,1 IN X 18 YD,GREY

3M

DOUBLE-SIDED FOAM TAPE,1 IN X 18 YD,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE,1 IN X 18 YD,GREY

DOUBLE-SIDED FOAM TAPE,1 IN X 18 YD,GREY

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG800WZ6
  • Mfr. Model # RP+040GF
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided VHB Conformable Foam Tape
  • SeriesRP+040GF
  • Imperial Tape Width1 in
  • Metric Width25.4 mm
  • Maximum Tape Performance Temperature250 Degrees F
  • EnvironmentIndoor and Outdoor
  • Surface CompatibilityGlass, Metal
  • Adhesion to Steel288 oz/in
  • Foam Density TypeConformable
  • Tape Adhesive FormatDouble-Sided
  • Tape Adhesive MaterialAcrylic
  • Tape Backing ConstructionFoam
  • Tape Resistance PropertiesHeat-Resistant
  • Brand and Series3M RP+040GF
  • Tape Type Double-Sided Foam Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 18 yd
  • Metric Tape Length 16.46 m
  • Minimum Tape Performance Temperature Not Rated
  • Common Industry Construction
  • Product Form Continuous Roll
  • Tape Thickness 16 mil
  • Foam Cell Type Closed
  • Liner Included Yes
  • Standards ISO
  • Tape Backing Material Polyethylene Release Liner
  • Tape Colour Grey
  • Tape Tensile Strength 105 lb/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list