!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE SANITARY TEE: 1½ IN X 1½ IN X 1½ IN X 1½ IN FITTING PIPE SIZE, BLACK

DOUBLE SANITARY TEE: 1½ IN X 1½ IN X 1½ IN X 1½ IN FITTING PIPE SIZE, BLACK

APPROVED VENDOR

DOUBLE SANITARY TEE: 1½ IN X 1½ IN X 1½ IN X 1½ IN FITTING PIPE SIZE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE SANITARY TEE: 1½ IN X 1½ IN X 1½ IN X 1½ IN FITTING PIPE SIZE, BLACK

DOUBLE SANITARY TEE: 1½ IN X 1½ IN X 1½ IN X 1½ IN FITTING PIPE SIZE, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WHU8
  • Mfr. Model # 1WHU8
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This double sanitary tee meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of six inches, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is black, has an operating temperature of -20 Degrees to 140 Degrees F and is made of ABS. In addition, it is a double sanitary tee.

Technical Specs

  • ItemDouble Sanitary Tee
  • Specific Fitting ShapeDouble Sanitary Tee
  • For Pipe Schedule40
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter2 3/16 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter2 3/16 in
  • Fitting Side C GenderFemale
  • Fitting Side C Outside Diameter2 3/16 in
  • Fitting Side D GenderFemale
  • Fitting Side D Outside Diameter2 3/16 in
  • For Pipe Outside Diameter1 7/8 in
  • Maximum Operating PressureGravity Flow
  • Includes PlugPlug Not Included
  • Includes ShieldShield Not Included
  • ApplicationDWV
  • Basic Fitting ShapeTee
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material ABS
  • Fitting Side A Nominal Pipe Size 1 1/2 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 1 1/2 in
  • Fitting Side B Type Socket
  • Fitting Side C Nominal Pipe Size 1 1/2 in
  • Fitting Side C Type Socket
  • Fitting Side D Nominal Pipe Size 1 1/2 in
  • Fitting Side D Type Socket
  • Includes Seal Seal Not Included
  • Overall Length 6 in
  • Temp. Range -20 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Black
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories