!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IBC CONTAINMENT UNIT, FOR 2 IBC, 113 X 71 X 32 IN, POLYETHYLENE, YELLOW

IBC CONTAINMENT UNIT, FOR 2 IBC, 113 X 71 X 32 IN, POLYETHYLENE, YELLOW

ENPAC

IBC CONTAINMENT UNIT, FOR 2 IBC, 113 X 71 X 32 IN, POLYETHYLENE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC CONTAINMENT UNIT, FOR 2 IBC, 113 X 71 X 32 IN, POLYETHYLENE, YELLOW

IBC CONTAINMENT UNIT, FOR 2 IBC, 113 X 71 X 32 IN, POLYETHYLENE, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,259.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5480YE
  • Mfr. Model # 5480-YE
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Product Details

Double IBC 4000i(TM). Durable 100% polyethylene containment bin wtih 12 heavy-duty removable and stackable grates. Over 750 gallon sump capacity, the wide platform shelf accepts two IBC untis and up to a 10,000 lbs. handling capacity. Four way forkliftabl

Technical Specs

  • ItemIBC Containment Unit
  • For Number of IBC2
  • Forklift Pockets4-Way
  • Grate Connection Compatible Mfr. Model Number7006-BK
  • Height32 in
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor, Outdoor
  • Length113 in
  • Low ProfileNo
  • Modular TypeNonmodular
  • Pallet ColourYellow
  • Product TypeIBC Spill Pallet
  • Recycled Content (%)No Recycled Content
  • StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length96 in
  • Width71 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Grate Material Polyethylene
  • Includes 4 grates, internal structure,
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 8,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 365 lb
  • Spill Capacity 750 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list