!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK

DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK

PARKER

DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK

DOUBLE FERRULE NUT: BRASS, FOR ⅜ IN TUBE OD, COMPRESSION, 9/16-20 THREADING SIZE, A-LOK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WVH9
  • Mfr. Model # 6NU6-B
  • UNSPSC # 27121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This A-LOK series double ferrule nut meets the standards for CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345, has a length of 9/16 inch, and is designed for the following applications: air, natural gas, non-potable water. It has an operating temperature of 40 Degrees F to 400 Degrees F, and is made of brass. In addition, it is a double ferrule nut, with an imperial system of measurement, and 9/16"-20 thread. Plus, it has a compression connection type and 11/16 inch h

Technical Specs

  • ItemDouble Ferrule Nut
  • Fitting MaterialBrass
  • Overall Length9/16 in
  • Specific Fitting ShapeDouble Ferrule Nut
  • Compatible Tube Outer Diameter3/8 in
  • SeriesA-LOK(R)
  • Fitting Connection TypeCompression
  • Minimum Operating Temperature40 Degrees F
  • Application Air, Natural Gas, Non-Potable Water
  • Maximum Operating Temperature 400 Degrees F
  • Thread Size 9/16"-20
  • System of Measurement Imperial
  • Compatible Fitting Brands Swagelok
  • Standards CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345
  • Hex Size 11/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list