!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-END TRUCK WRENCH,1 1/8 IN HEX

DOUBLE-END TRUCK WRENCH,1 1/8 IN HEX

KEN-TOOL

DOUBLE-END TRUCK WRENCH,1 1/8 IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-END TRUCK WRENCH,1 1/8 IN HEX

DOUBLE-END TRUCK WRENCH,1 1/8 IN HEX

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL32501
  • Mfr. Model # 32501
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

Constructed from 1 inch alloy steel for long lasting strength and durability. Sizes available for all SAE and metric lug nuts. Extra deep 1-1/2 inch socket. Use with KTL32318 truck wrench handle or 3/4 inch leverage bars.

Technical Specs

  • ItemDouble-End Truck Wrench
  • Socket Size - Budd Wheel Nuts1 1/8 in with 13/16 in Square
  • Socket Shape4-Point, 6-Point
  • Overall Length - Maximum16 in
  • System of MeasurementSAE
  • Compatible Product TypeBudd Wheel Nuts, Standard Lug Nuts
  • Tool TypeDouble-Ended Lug Wrench
  • Number of Heads 2
  • Socket Size - Lug Nuts 1 1/2 in
  • Compatible Vehicle Type Buses, Farm Equipment, Off-Road Vehicles
  • Finish Electrostatic Painted
  • Socket Depth Standard
  • Material Alloy Steel
  • Weight 4.6 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list