!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE DIPPED CHEMICAL PVC VP

DOUBLE DIPPED CHEMICAL PVC VP

SUPERIOR GLOVE

DOUBLE DIPPED CHEMICAL PVC VP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIPPED CHEMICAL PVC VP

DOUBLE DIPPED CHEMICAL PVC VP

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.22 / PAIR

EHC: EHC :
Min Qty 3 = $297.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPF236
  • Mfr. Model # PF236
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.466 lbs

Technical Specs

  • ItemChemical Resistant Glove
  • ANSI/ISEA Puncture Level2
  • Dual LayerYes
  • Glove Coating FinishTextured
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialFleece
  • Glove Size12
  • Silicone-FreeNo
  • Glove FeaturesAnti-Bacterial Treatment for Better Odour Protection, High Abrasion and Chemical Resistance
  • ANSI/ISEA Abrasion Level 5
  • Anti-Static No
  • Glove Coating Coverage Full
  • Glove Colour Family Green
  • Glove Length 11 1/2 in
  • Glove Performance High Grip
  • Series Chemstop
  • Standards ANSI Level 2 Puncture, ANSI Level 5 Abrasion, CFIA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list