!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, WHITE, DISC, ¾ IN DIA, 1/16 IN THICK, UP TO 120 ° F, 4466, 100 PK

DOUBLE-SIDED FOAM TAPE, WHITE, DISC, ¾ IN DIA, 1/16 IN THICK, UP TO 120 ° F, 4466, 100 PK

3M

DOUBLE-SIDED FOAM TAPE, WHITE, DISC, ¾ IN DIA, 1/16 IN THICK, UP TO 120 ° F, 4466, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, WHITE, DISC, ¾ IN DIA, 1/16 IN THICK, UP TO 120 ° F, 4466, 100 PK

DOUBLE-SIDED FOAM TAPE, WHITE, DISC, ¾ IN DIA, 1/16 IN THICK, UP TO 120 ° F, 4466, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.00 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16U623
  • Mfr. Model # 4466W
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 100-pack of 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM D-1002, ASTM D-3330, ASTM D-3654, ASTM D-897. This double-sided foam tape shapes is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 0 Degrees to 120 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided Conformable Foam Tape Shapes
  • Series4466
  • Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
  • Product FormDisc
  • Tape Thickness1/16 in
  • Foam Cell TypeClosed
  • Liner IncludedYes
  • StandardsASTM D-1002, ASTM D-3330, ASTM D-3654, ASTM D-897
  • Tape Backing MaterialPolyethylene Foam
  • Tape ColourWhite
  • Tape Tensile Strength40 lb/in
  • Tape Type Double-Sided Foam Tape Shapes
  • Tape Brand 3M(TM)
  • Maximum Tape Performance Temperature 120 Degrees F
  • Environment Indoor
  • Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel 128 oz/in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Rubber
  • Tape Backing Construction Foam
  • Tape Resistance Properties Solvent-Resistant
  • Brand and Series 3M 4466
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list