!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, TAN, DISC, ¾ IN DIA, 1/16 IN THICK, 50 ° TO 220 ° F, 4016, 27 PK

DOUBLE-SIDED FOAM TAPE, TAN, DISC, ¾ IN DIA, 1/16 IN THICK, 50 ° TO 220 ° F, 4016, 27 PK

3M

DOUBLE-SIDED FOAM TAPE, TAN, DISC, ¾ IN DIA, 1/16 IN THICK, 50 °  TO 220 ° F, 4016, 27 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, TAN, DISC, ¾ IN DIA, 1/16 IN THICK, 50 ° TO 220 ° F, 4016, 27 PK

DOUBLE-SIDED FOAM TAPE, TAN, DISC, ¾ IN DIA, 1/16 IN THICK, 50 ° TO 220 ° F, 4016, 27 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.44 / PKG of 27

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16U618
  • Mfr. Model # 4016
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This 27-pack of 4016 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This double-sided foam tape shapes is for indoor use and has a tensile strength of 140 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/16-inch thickness and is solvent-resistant and UV-resistant.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided Conformable Foam Tape Shapes
  • Series4016
  • Maximum Tape Performance Temperature220 Degrees F
  • EnvironmentIndoor
  • Surface CompatibilityABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
  • Foam Cell TypeOpen
  • Liner IncludedYes
  • StandardsRoHS 2011/65/EU Compliant, TSCA
  • Tape Backing MaterialPolyurethane Foam
  • Tape ColourTan
  • Tape Tensile Strength140 lb/in
  • Brand and Series3M 4016
  • Tape Type Double-Sided Foam Tape Shapes
  • Tape Brand 3M(TM)
  • Minimum Tape Performance Temperature 50 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
  • Product Form Disc
  • Tape Thickness 1/16 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Solvent-Resistant, UV-Resistant
  • Tape Elongation 100%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list