DOUBLE-SIDED FOAM TAPE, TAN, STRIP, ¾ X 4½ IN, 1/16 IN THICK, 50 ° TO 220 ° F, 40 PK
DOUBLE-SIDED FOAM TAPE, TAN, STRIP, ¾ X 4½ IN, 1/16 IN THICK, 50 ° TO 220 ° F, 40 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 40-pack of 4016 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This double-sided foam tape shapes is for indoor use and has a tensile strength of 140 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/16-inch thickness and is solvent-resistant and UV-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape Shapes
Series 4016
Imperial Tape Width 3/4 in
Metric Width 19.05 mm
Maximum Tape Performance Temperature 220 Degrees F
Environment Indoor
Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Foam Cell Type Open
Liner Included Yes
Standards RoHS 2011/65/EU Compliant, TSCA
Tape Backing Material Polyurethane Foam
Tape Colour Tan
Tape Tensile Strength 140 lb/in
Brand and Series 3M 4016
Tape Type Double-Sided Foam Tape Shapes
Tape Brand 3M(TM)
Imperial Tape Length 4 1/2 in
Metric Tape Length 19.05 mm
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Product Form Strip
Tape Thickness 1/16 in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Solvent-Resistant, UV-Resistant
Tape Elongation 100%
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.64
/ PKG